Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Drop-In Anchor, 3/4" Dia, 10" L, Stainless Steel Plain, 10 PK

  • Mfr # 75ADR188

  • Zoro # G7591649


product price: $211.99
/pk 10, $21.20/ea
Free Shipping & Returns

Key Features

Overall Length
10"
Material
Stainless Steel
Finish
Plain
Thread Size
3/4"-10
Material Grade
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75ADR188
Zoro #
G7591649
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
3/4"
Overall Length
10"
Thread Size
3/4"-10

Details

Item
Short Drop-In Anchor
Material
Stainless Steel
Finish
Plain
Material Grade
18-8
Drop-In Anchor Type
Drop-In

Description

Drop-In Anchors,3/4-10 DROP IN AN,PK10, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.