
Short Drop-In Anchor, 5/8" Dia, 11" L, Steel Zinc Plated, 25 PK
Mfr # 62ADR
Zoro # G7572374
product price:Â $97.29
/pk 25, $3.89/ea
Free Shipping & Returns
Key Features
Overall Length
11"
Material
Steel
Finish
Zinc Plated
Thread Size
5/8"-11
Drop-In Anchor Type
Drop-In
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62ADR
Zoro #
G7572374
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
5/8"
Overall Length
11"
Thread Size
5/8"-11
Details
Item
Short Drop-In Anchor
Material
Steel
Finish
Zinc Plated
Drop-In Anchor Type
Drop-In
Description
Drop-In Anchors,5/8-11 DROP IN AN,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.