Zoro Homepage
This item is Discontinued.
Zoro Select Short Slv T-Shirt, S, Black, Microban 20000110-BK-S

Short Slv T-Shirt, S, Black, Microban (Discontinued)

  • Mfr # 20000110-BK-S
  • Zoro # G4774795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20000110-BK-S
Zoro #
G4774795
UPC #
845811002238
Country of Origin
United States

Dimensions

Size
S
Sleeve Length
Short
Sleeve Length Type
Short

Details

Item
Flame-Resistant Crewneck Shirt
Color
Black
Closure Type
Pullover
Material Trade Name
Microban Fabric
Neck Style
Crew Neck
Collar Style
Lay-Flat

Description

Collar Style Lay-Flat, Color Black, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Microban Fabric, Neck Style Crew Neck, Size S, Sleeve Length Short, Sleeve Length Type Short

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.