Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Tire Valve Core, Brass, PK100

  • Mfr # 40JM35

  • Zoro # G2575155


product price: $5.29
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.58

Key Features

Material
Brass
Color
Red
For Use With
TPMS Valves
Valve Size
Standard Bore
Features
High Temperature Short Core with Red Collar, Nickle Plated for Use with TPMS Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40JM35
Zoro #
G2575155
UPC #
190735551417
Country of Origin
China

Dimensions

Valve Size
Standard Bore
Thread Size
8V1
Overall Diameter
1/16 in
Overall Length
3/4 in

Details

Item
Short Tire Valve Core
Material
Brass
Color
Red
For Use With
TPMS Valves
Features
High Temperature Short Core with Red Collar, Nickle Plated for Use with TPMS Valves
Product Type
Tire Valve Stem
Compatible Vehicle Type
Trucks
Minimum Operating Air Pressure
25 psi
Valve Stem Angle
180 Degrees
Maximum Operating Air Pressure
250 psi
Valve Shape
Straight

Description

Formerly Imperial Supplies.


Short Tire Valve Core, Product Type Tire Valve Stem, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Straight, Valve Size Standard Bore, Thread Size 8V1, Compatible Vehicle Type Trucks, Minimum Operating Air Pressure 25 psi, Maximum Operating Air Pressure 250 psi, Color Red, Overall Length 3/4 in, Overall Diameter 1/16 in, Material Brass, Features High Temperature Short Core with Red Collar, Nickle Plated for Use with TPMS Valves, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.