Zoro Homepage

Shoulder Hook, Brass, Length 3/4 In, PK20

  • Mfr # 1WBK6

  • Zoro # G0871735


product price: $1.49
/pk 20, $0.07/ea

Key Features

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WBK6
Zoro #
G0871735
UPC #
190735416143
Country of Origin
Taiwan, Province of China

Dimensions

Hook Height
3/8 in
Overall Length
1 1/8 in
Hook Base Width
1/4 in
Thread Length
1/2 in
Width
1/3"
Length
1-3/16"
Shaft Diameter
3/32 in
Hook Inside Width
5/8 in
Overall Height
1 3/16 in
Overall Depth
1 1/8 in
Hook Inside Height
3/8 in

Details

Hook Item
Single Point Hook
Fastening Method
Screw In
Points per Hook
1
Number of Hooks
1
Hook Finish
Brass
Projection
3/4 in
Color
Brass
Material
Steel
Finish
Brass
Mounting
Screw-In
Hook Type
Hook
Basic Hook Material
Steel
Weight
1.6
Item
Shoulder Hook
Hardware
Not included
Points Per Hook
1
For Use With
Cork Boards, Picture Frames
Count
20
Hooks per Base
1
For Location
Bathroom, Dorms, Home, Indoor, Kitchen, Office, School
For Materials
Wood
Product Type
Shoulder Hook
Thread Type
Standard
Includes Hardware
Hardware Not Included
Ligature Resistance
Not Ligature Resistant
Base Shape
No Base

Description

Single Point Hook, Fastening Method Screw In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Brass, Hook Height 3/8 in, Hook Base Width 1/4 in, Projection 3/4 in, Brass, Thread Size Not Applicable, Weight 1.6, Thread Length 1/2 in, Includes Not Applicable, Mounting Screw-In, Overall Length 1 1/8 in, Package Quantity 20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.