Shop ZORO SELECT

Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel, 5 PK

  • Mfr # U51044.025.0031
  • Zoro # G2807546

product price: 
$
3.99
/pk of 5, $0.80/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Shoulder Diameter
1/4 in
Drive Size
1/8 in
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51044.025.0031
Zoro #
G2807546
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Type
Standard
Class
3A
Meets/Exceeds
ASME B18.3
Rockwell Hardness
B65
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Thread Locking
No
Countersink Angle
140 Degrees
Pack Size
Small Pack
Head Texture
Knurled
Maximum Temperature
150 Degrees F
Thread Fit
3A
Thread Direction
Right Hand
Precision Screw
No
Dimensional Standards
ASME/ANSI B18.3.3
Tensile Strength
80,000 psi
Shear Strength
84,000 psi
Minimum Temperature
-50 Degrees F
Material Quality Standards
ASTM A574
Heat Treatment
No Heat Treatment
Thread Type
Coarse
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
150 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
#10-24
Shoulder Diameter
1/4 in
Shoulder Length
5/16 in
Drive Size
1/8 in
Head Diameter
3/8 in
Head Height
3/16 in
Thread Length
3/8 in
Screw Head Height
1/4 in
Shoulder Dia.
1/4 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Maximum Head Height
0.188 in
Minimum Head Height
0.177 in
Minimum Thread Length
3/8 in

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 10-24, Minimum Thread Length 3/8 in, Shoulder Length 5/16 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products