Zoro Homepage

Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.100.0050

  • Zoro # G3216805


product price: $12.99
/pk 5, $2.60/ea

Key Features

Socket Head
Torx Drive
System of Measurement
Metric
Thread Size
M8-1.25
Shoulder Diameter
10 mm
Drive Size
5mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M07111.100.0050
Zoro #
G3216805
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Shoulder Diameter
10 mm
Shoulder Length
50 mm
Drive Size
5mm
Head Diameter
16 mm
Head Height
7 mm
Thread Length
13 mm
Shoulder Dia.
10 mm
Shoulder Length Tolerance
+0.25mm
Minimum Thread Length
13 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Torx
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
Standards Comparable to ISO 7379
Type
Standard
Rockwell Hardness
C39 to C44
Min. Tensile Strength (PSI)
159,500 psi
Shear Strength (PSI)
95,700 psi
Head Style
Knurled
Class
5g6g
Thread Pitch
1.25 mm
Head Texture
Knurled
Precision Screw
No
Material Grade/Class
Class 12.9
Tensile Strength
159,500 psi
Dimensional Standards
ISO 7379
Shear Strength
95,700 psi
Pack Size
Small Pack
Thread Fit
5g6g
Shoulder Screw Type
Standard Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M8-1.25, Minimum Thread Length 13 mm, Shoulder Length 50 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 10 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 7 mm, Head Diameter 16 mm, Dimensional Standards ISO 7379

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products