Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4 in Shoulder Lg, 316 Stainless Steel

  • Mfr # STR60258C64

  • Zoro # G4581446


product price:  $60.29
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/2"-13
Shoulder Diameter
5/8 in
Drive Size
5/16 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR60258C64
Zoro #
G4581446
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Shoulder Diameter
5/8 in
Shoulder Length
4 in
Drive Size
5/16 in
Head Diameter
7/8
Head Height
3/8 in
Thread Length
3/4 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Dia.
5/8 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
3/4 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Temp. Range (F)
Not Rated
Min. Tensile Strength (PSI)
70,000 psi
Type
Standard
Shear Strength (PSI)
NOT RATED
Rockwell Hardness
B55
Head Texture
Knurled
Precision Screw
No
Dimensional Standards
ASME B18.3
Thread Fit
3A
Pack Size
Small Pack
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
Not Rated
Tensile Strength
70,000 psi

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 1/2-13, Minimum Thread Length 3/4 in, Shoulder Length 4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/8 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 3/8 in, Head Diameter 7/8 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products