Zoro Homepage

Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR401M12X20

  • Zoro # G2460556


product price: $13.15
/ea

Key Features

Socket Head
Slotted Drive
Low Profile Type
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Drive Size
6mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR401M12X20
Zoro #
G2460556
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
20 mm
Drive Size
6mm
Head Diameter
20mm
Head Height
6 mm
Thread Length
16 mm
Shoulder Dia.
12 mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Shoulder Diameter Tolerance
-0.025 mm to +0.0 mm
Minimum Thread Length
16 mm

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 20 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 6 mm, Head Diameter 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.