Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-3/4 in Shoulder Lg, Steel, 2 PK
Mfr # Z0716
Zoro # G3103737
CAD Available
product price:Â
$
7.69
/pk of 2, $3.85/ea
Key Features
Hex Head
CAD Drawing
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Drive Type
Socket
Drive Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z0716
- Zoro #
- G3103737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Shoulder Diameter
- 1/2 in
- Shoulder Length
- 1-3/4 in
- Drive Size
- 3/4 in
- Head Diameter
- 3/4
- Head Height
- 1/4 in
- Thread Length
- 3/4 in
- Shoulder Length Tolerance
- +/-0.005 in
- Shoulder Dia.
- 1/2 in
- Shoulder Diameter Tolerance
- -0.004 in to +0.0 in
- Minimum Thread Length
- 3/4 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Hex, Drive Type Socket, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Shoulder Length 1 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 3/4 in, Tensile Strength 57,000 psi, Drive Size 3/4 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.