Shop ZORO SELECT

Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-3/8 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # Z0711SS

  • Zoro # G3064817


product price: 
$
16.29
/ea

Key Features

Hex Head
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Drive Type
Socket
Drive Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z0711SS
Zoro #
G3064817
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1-3/8 in
Drive Size
3/4 in
Head Diameter
3/4
Head Height
1/4 in
Thread Length
3/4 in
Shoulder Dia.
1/2 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
3/4 in
Overall Length
2 1/8 in
Wire Rope Length
2 1/8 in
Length
2 1/8 in

Details

System of Measurement
Inch
Head Type
Hex
Drive Type
Socket
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
80,000 psi
Class
2A
Head Style
Hex
Rockwell Hardness
B85 to B95
Type
Hex Head
Meets/Exceeds
RoHS Compliant
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack
Tensile Strength
80,000 psi
Thread Fit
2A
Precision Screw
No
Dimensional Standards
AMPG 2006 HH.01
Material Grade/Class
18-8
Thread Type
Coarse

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Hex, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Shoulder Length 1 3/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 3/4 in, Tensile Strength 80,000 psi, Drive Size 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.