Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, 3/8"-16 Thr Sz, 3/4 in Thr Lg, 1-5/8 in Shoulder Lg, 18-8 Stainless Steel
- Mfr # Z0715SS
- Zoro # G3248655
product price:Â
$
23.49
/ea
Key Features
Hex Head
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Drive Type
Socket
Drive Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z0715SS
- Zoro #
- G3248655
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Hex
- Drive Type
- Socket
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Head Style
- Hex
- Type
- Hex Head
- Min. Tensile Strength (PSI)
- 80,000 psi
- Class
- 2A
- Rockwell Hardness
- B85 to B95
- Material Grade/Class
- 18-8
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 80,000 psi
- Thread Fit
- 2A
- Dimensional Standards
- AMPG 2006 HH.01
- Precision Screw
- No
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Shoulder Diameter
- 1/2 in
- Shoulder Length
- 1-5/8 in
- Drive Size
- 3/4 in
- Head Diameter
- 3/4 in
- Head Height
- 1/4 in
- Thread Length
- 3/4 in
- Shoulder Length Tolerance
- +/-0.005 in
- Shoulder Dia.
- 1/2 in
- Shoulder Diameter Tolerance
- -0.004 in to +0.0 in
- Minimum Thread Length
- 3/4 in
- Overall Length
- 2 3/8 in
- Wire Rope Length
- 2 3/8 in
- Length
- 2 3/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Hex, Drive Type Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Shoulder Length 1 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 3/4 in, Dimensional Standards AMPG 2006 HH.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.