Shop ZORO SELECT

Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/2 in Shoulder Lg, 316 Stainless Steel

  • Mfr # STR61651C08
  • Zoro # G1861087

product price: 
$
48.99
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
1/2 in
Drive Size
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STR61651C08
Zoro #
G1861087
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Temp. Range (F)
Not Rated
Shear Strength (PSI)
65,000 psi
Class
3A
Type
Standard
Head Style
Knurled
Min. Tensile Strength (PSI)
130,000 psi
Rockwell Hardness
BHN250
Pack Size
Small Pack
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
130,000 psi
Thread Fit
3A
Material Grade/Class
316 H5
Precision Screw
No
Head Texture
Knurled
Dimensional Standards
ASME/ANSI B18.3.3
Shear Strength
65,000 psi
Thread Type
Coarse
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
1/2 in
Drive Size
5/32 in
Head Diameter
7/16 in
Head Height
7/32 in
Thread Length
7/16 in
Shoulder Dia.
5/16 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
7/16 in
Overall Length
15/16 in
Wire Rope Length
15/16 in
Length
15/16 in

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 7/16 in, Dimensional Standards ASME/ANSI B18.3.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.