Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK

  • Mfr # STR60151C64

  • Zoro # G3111281


product price:  $24.19
/pk 2, $12.10/ea

Key Features

Socket Head
Torx Drive
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Drive Size
5/32 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR60151C64
Zoro #
G3111281
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
4 in
Drive Size
5/32 in
Head Diameter
7/16 in
Head Height
7/32 in
Thread Length
7/16 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Dia.
5/16 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
7/16 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Min. Tensile Strength (PSI)
70,000 psi
Rockwell Hardness
B55
Head Style
Standard
Tensile Strength
70,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Thread Fit
3A
Precision Screw
No
Material Grade/Class
18-8
Head Texture
Knurled
Pack Size
Small Pack
Dimensional Standards
ASME B18.3

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 1/4-20, Minimum Thread Length 7/16 in, Shoulder Length 4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 7/16 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.