CAD Drawings

Download CAD Files

Shoulder Screw, 1/4 in Shldr. Dia, 1/4 in Shldr. L, No 10-24, 7/8 in Thread L

  • Mfr # Z4586SS

  • Zoro # G2703653

CAD Available

product price:  $1.99
/ea

Key Features

Truss Head
Torx Drive
CAD Drawing
System of Measurement
Inch
Thread Size
#10-24
Shoulder Diameter
1/4 in
Shoulder Length
1/4 in
Drive Size
T20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4586SS
Zoro #
G2703653
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Shoulder Diameter
1/4 in
Shoulder Length
1/4 in
Drive Size
T20
Head Diameter
7/16 in
Head Height
1/4 in
Thread Length
7/8 in
Shoulder Dia.
1/4 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
7/8 in
Torx Size
T20

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Truss
Drive Type
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Tamper-Resistant Shoulder Screw
Type
Tamperproof
Rockwell Hardness
B85 to B95
Head Style
Truss
Min. Tensile Strength (PSI)
80,000 psi
Shoulder Screw Type
Tamper-Resistant Shoulder Screw
Precision Screw
No
Material Grade/Class
18-8
Pack Size
Small Pack
Tensile Strength
80,000 psi

Description

Shoulder Screw, Shoulder Screw Type Tamper-Resistant Shoulder Screw, Head Type Truss, Drive Type Tamper-Resistant Torx, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 10-24 x 7/8, Minimum Thread Length 7/8 in, Shoulder Length 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products