Shop ZORO SELECT

Self-Locking Shoulder Screws, #10-24 Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # 1EB46

  • Zoro # G2493565


product price:  $4.99
/pk 5, $1.00/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Shoulder Diameter
1/4 in
Drive Size
1/8 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EB46
Zoro #
G2493565
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Shoulder Diameter
1/4 in
Shoulder Length
1-1/2 in
Drive Size
1/8 in
Head Diameter
3/8 in
Head Height
3/16 in
Thread Length
3/8 in
Shoulder Dia.
1/4 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
3/8 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Self-Locking Shoulder Screws
Meets/Exceeds
ASME B18.3
Head Style
Knurled
Rockwell Hardness
C32 to 43
Type
Self-Locking
Min. Tensile Strength (PSI)
140,000 psi
Class
3A
Shear Strength (PSI)
84,000 psi
Temp. Range (F)
250 Degrees
Shoulder Screw Type
Locking Shoulder Screw
Thread Fit
3A
Precision Screw
No
Thread Locking
Nylon Patch
Shear Strength
84,000 psi
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Maximum Temperature
250 Degrees F
Head Texture
Knurled
Tensile Strength
140,000 psi
Temperature - Maximum
250 Degrees F

Description

Shoulder Screw, Shoulder Screw Type Locking Shoulder Screw, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size #10-24, Minimum Thread Length 3/8 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Tensile Strength 140,000 psi, Shear Strength 84,000 psi, Drive Size 1/8 in, Head Texture Knurled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.