This item is Discontinued.

Zoro Select Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 5 PK MS51575-5

Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (Discontinued)

  • Mfr # MS51575-5
  • Zoro # G2575797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51575-5
Zoro #
G2575797
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Shoulder Diameter
1/8 in
Shoulder Length
3/8 in
Head Diameter
1/4 in
Head Height
1/8 in
Thread Length
5/32 in
Shoulder Dia.
1/8 in
Head Dia.
1/4 in
Dia./Thread Size
#4-40
Shoulder Length Tolerance
+/-0.003 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
5/32 in

Details

System of Measurement
Inch
Head Type
Standard
Drive Type
Slotted
Material
Stainless Steel
Finish
Plain
Item
Shoulder Screw
Rockwell Hardness
B262 Maximum
Class
2A
Type
Military Spec
Head Style
Standard
Meets/Exceeds
MS51575-5, QQ-P-35 TYPE 2
Shoulder Screw Type
Mil. Spec. Shoulder Screw
Material Grade/Class
18-8
Thread Fit
2A
Material Type
Stainless Steel
Precision Screw
No
Finish Type
Plain
Dimensional Standards
MS51575-5, QQ-P-35 TYPE 2
Pack Size
Small Pack
Tensile Strength
Not Rated

Description

Shoulder Screw, Shoulder Screw Type Mil. Spec. Shoulder Screw, Head Type Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 3/8 in, Shoulder Length Tolerance +/-0.003 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards MS51575-5, QQ-P-35 TYPE 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.