Shoulder Screw, #2-56 Thr Sz, 1/8 in Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel

  • Mfr # STR40232C03UL

  • Zoro # G2459086


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
#2-56
Shoulder Diameter
3/32 in
Material
316 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR40232C03UL
Zoro #
G2459086
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Shoulder Diameter
3/32 in
Shoulder Length
3/16 in
Head Diameter
3/16
Head Height
1/32 in
Thread Length
1/8 in
Shoulder Dia.
3/32 in
Shoulder Length Tolerance
-0.0 in to +0.002 in
Shoulder Diameter Tolerance
-0.001 in to +0.0 in
Minimum Thread Length
1/8 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Ultra-Low Profile
Class
3A
Head Style
Standard
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Smooth
Pack Size
Small Pack
Thread Fit
2A
Material Grade/Class
316
Dimensional Standards
AMPG 2013 ZS.08
Tensile Strength
70,000 psi
Precision Screw
No

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Ultra-Low-Profile Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 2-56, Minimum Thread Length 1/8 in, Shoulder Length 3/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/32 in, Head Diameter 3/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products