Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 90 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M20X90

  • Zoro # G4547112


product price: $47.19
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
90 mm
Drive Size
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR601M20X90
Zoro #
G4547112
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
90 mm
Drive Size
10mm
Head Diameter
30mm
Head Height
14 mm
Thread Length
22 mm
Shoulder Length Tolerance
+.25/-0.00mm
Shoulder Dia.
20 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
22 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Rockwell Hardness
B55
Head Style
Standard
Min. Tensile Strength (PSI)
70,000 psi
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Thread Pitch
2 mm
Tensile Strength
70,000 psi
Precision Screw
No
Head Texture
Knurled
Dimensional Standards
ISO 7379-1983
Pack Size
Small Pack
Thread Fit
5g6g

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M16-2, Minimum Thread Length 22 mm, Shoulder Length 90 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.