Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoulder Screw, #2-56 Thr Sz, 1/8 in Thr Lg, 1/4 in Shoulder Lg, 316 Stainless Steel

  • Mfr # STR40232C04H

  • Zoro # G2459926


product price: $9.49
/ea

Key Features

Socket Head
Torx Drive
Low Profile Type
System of Measurement
Inch
Thread Size
#2-56
Shoulder Diameter
3/32 in
Drive Size
3/16 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR40232C04H
Zoro #
G2459926
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Shoulder Diameter
3/32 in
Shoulder Length
1/4 in
Drive Size
3/16 in
Head Diameter
3/16
Head Height
1/16 in
Thread Length
1/8 in
Shoulder Dia.
3/32 in
Shoulder Length Tolerance
Precision (+.002/-0)
Shoulder Diameter Tolerance
-0.001 in to +0.0 in
Minimum Thread Length
1/8 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Torx
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Class
2A
Type
Low Profile
Dimensional Standards
AMPG 2012 ZS.07
Tensile Strength
70,000 psi
Material Grade/Class
316
Pack Size
Small Pack
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
No
Head Texture
Smooth
Thread Fit
2A

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size 2-56, Minimum Thread Length 1/8 in, Shoulder Length 1/4 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/32 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 1/16 in, Head Diameter 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.