Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 5 in Shoulder Lg, Alloy Steel, 15 PK

  • Mfr # B07111.100.0500
  • Zoro # G1611211
product price: 
$
232.99
/pk of 15, $15.53/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
3/4"-10
Shoulder Diameter
1 in
Shoulder Length
5 in
Head Type
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B07111.100.0500
Zoro #
G1611211
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Shoulder Diameter
1 in
Shoulder Length
5 in
Drive Size
1/2 in
Head Diameter
1 5/16 in
Head Height
5/8 in
Thread Length
1 in
Shoulder Dia.
1 in
Screw Head Height
1"
Head Dia.
1 5/16 in
Dia./Thread Size
3/4"-10
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
1 in

Details

System of Measurement
Inch
Head Type
Knurled
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
140,000 psi
Type
Standard
Meets/Exceeds
ASME B18.3
Head Style
Knurled
Rockwell Hardness
C32 to C43
Shear Strength (PSI)
84,000 psi
Class
3A
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
No
Thread Fit
3A
Finish Type
Plain
Tensile Strength
140,000 psi
Material Type
Steel
Dimensional Standards
ASME B18.3
Shear Strength
84,000 psi
Head Texture
Knurled
Pack Size
Bulk Pack
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Shoulder Length 5 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Bulk Pack, Head Height 5/8 in, Head Diameter 1 5/16 in, Tensile Strength 140,000 psi, Shear Strength 84,000 psi, Drive Size 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.