Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 2 PK

  • Mfr # U51044.050.0150

  • Zoro # G2807430


product price:  $7.49
/pk 2, $3.75/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1-1/2 in
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51044.050.0150
Zoro #
G2807430
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1-1/2 in
Drive Size
1/4 in
Head Diameter
3/4 in
Head Height
5/16 in
Thread Length
5/8 in
Shoulder Dia.
1/2 in
Screw Head Height
1/2 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Head Height
0.302 in
Maximum Head Height
0.312 in
Minimum Thread Length
5/8 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Class
3A
Head Style
Knurled
Meets/Exceeds
ASME B18.3
Type
Standard
Rockwell Hardness
B65
Thread Locking
No
Heat Treatment
No Heat Treatment
Material Grade/Class
18-8
Thread Type
Coarse
Dimensional Standards
ASME/ANSI B18.3.3
Thread Fit
3A
Countersink Angle
140 Degrees
Thread Direction
Right Hand
Tensile Strength
80,000 psi
Minimum Temperature
-50 Degrees F
Maximum Temperature
150 Degrees F
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Shear Strength
84,000 psi
Precision Screw
No
Temperature - Maximum
150 Degrees F
Temperature - Minimum
-50 Degrees F

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Shoulder Length 1 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/2 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/16 in, Head Diameter 3/4 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products