Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel

  • Mfr # STR61618C02
  • Zoro # G1861120
product price: 
$
29.15
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Shoulder Diameter
1/8 in
Shoulder Length
1/8 in
Drive Size
5/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR61618C02
Zoro #
G1861120
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Shoulder Diameter
1/8 in
Shoulder Length
1/8 in
Drive Size
5/64 in
Head Diameter
1/4 in
Head Height
1/8 in
Thread Length
5/32 in
Shoulder Dia.
1/8 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
5/32 in
Overall Length
9/32 in
Wire Rope Length
9/32 in
Length
9/32 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Class
3A
Type
Standard
Rockwell Hardness
BHN250
Shear Strength (PSI)
65,000 psi
Head Style
Knurled
Min. Tensile Strength (PSI)
130,000 psi
Temp. Range (F)
Not Rated
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
130,000 psi
Thread Fit
3A
Precision Screw
No
Pack Size
Small Pack
Shear Strength
65,000 psi
Dimensional Standards
AMPG 2012 ZS.01
Material Grade/Class
316 H5
Head Texture
Knurled
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Inch, Thread Size #4-40, Minimum Thread Length 5/32 in, Shoulder Length 1/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 1/4 in, Tensile Strength 130,000 psi

Ratings & reviews