Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-3/8 in Shoulder Lg, 316 Stainless Steel

  • Mfr # STR61638C22

  • Zoro # G1861437


product price:  $98.99
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Drive Size
3/16 in
Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR61638C22
Zoro #
G1861437
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
1-3/8 in
Drive Size
3/16 in
Head Diameter
9/16 in
Head Height
1/4 in
Thread Length
1/2 in
Shoulder Dia.
3/8 in
Shoulder Length Tolerance
+/-0.005 in
Minimum Thread Length
1/2 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Shear Strength (PSI)
65,000 psi
Class
3A
Head Style
Knurled
Min. Tensile Strength (PSI)
130,000 psi
Type
Standard
Rockwell Hardness
BHN250
Temp. Range (F)
Not Rated
Dimensional Standards
ANSI/ASME B18.3
Shear Strength
65,000 psi
Tensile Strength
130,000 psi
Pack Size
Small Pack
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
No
Thread Fit
3A
Material Grade/Class
316 H5

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 1 3/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ANSI/ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products