Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel, 5 PK

  • Mfr # U51044.037.0075
  • Zoro # G2107710
product price: 
$
40.39
/pk of 5, $8.08/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Drive Size
3/16 in
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51044.037.0075
Zoro #
G2107710
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Knurled
Class
3A
Type
Standard
Meets/Exceeds
ASME B18.3
Rockwell Hardness
Not Rated
Material Grade/Class
18-8
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME/ANSI B18.3.3
Thread Fit
3A
Shoulder Screw Type
Standard Shoulder Screw
Thread Type
Coarse
Thread Locking
No
Manufacturer Location
Made in US
Maximum Temperature
Not Rated
Minimum Yield Strength
Not Rated
Pack Size
Small Pack
Shear Strength
Not Rated
Thread Direction
Right Hand
Heat Treatment
No Heat Treatment
Proof Load
Not Rated
Minimum Temperature
Not Rated
Precision Screw
No
Tensile Strength
Not Rated
Head Texture
Knurled
Temperature - Maximum
Not Rated
Temperature - Minimum
Not Rated
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
3/4 in
Drive Size
3/16 in
Head Diameter
9/16 in
Head Height
1/4 in
Thread Length
1/2 in
Screw Head Height
3/8 in
Shoulder Dia.
3/8 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.127 in to +0.0 in
Minimum Thread Length
1/2 in
Maximum Head Height
0.25 in
Minimum Head Height
0.24 in

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.127 in to +0.0 in, Pack Size Small Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products