This item is Discontinued.

Zoro Select Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel B51044.037.0062

Precision Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (Discontinued)

  • Mfr # B51044.037.0062
  • Zoro # G1596152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51044.037.0062
Zoro #
G1596152
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Shoulder Diameter
3/8 in
Shoulder Length
5/8 in
Drive Size
3/16 in
Head Diameter
9/16 in
Head Height
1/4 in
Thread Length
1/2 in
Shoulder Dia.
3/8 in
Screw Head Height
0.240 to 0.250
Shoulder Length Tolerance
+/-0.005 in
Head Dia.
9/16 in
Screw Head Dia.
0.543 to 0.562
Dia./Thread Size
5/16"-18
Shoulder Diameter Tolerance
-0.1915 in to +0.0 in
Minimum Head Height
0.24 in
Minimum Thread Length
1/2 in
Maximum Head Height
0.25 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Min. Tensile Strength (PSI)
90,000 psi
Type
Precision
Meets/Exceeds
ASME B18.3
Rockwell Hardness
Not Rated
Class
3A
Head Style
Knurled
Resistance Properties
Corrosion Resistant
Material Grade/Class
18-8
Pack Size
Bulk Pack
Finish Type
Plain
Proof Load
Not Rated
Precision Screw
No
Material Type
Stainless Steel
Minimum Temperature
Not Rated
Maximum Temperature
Not Rated
Tensile Strength
Not Rated
Manufacturer Location
Made in US
Thread Direction
Right Hand
Heat Treatment
No Heat Treatment
Head Texture
Knurled
Thread Type
Coarse
Minimum Yield Strength
Not Rated
Shear Strength
Not Rated
Dimensional Standards
ASME B18.3
Shoulder Screw Type
Standard Shoulder Screw
Thread Locking
No
Thread Fit
3A

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 5/16 In.-18, Minimum Thread Length 1/2 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/8 in, Shoulder Diameter Tolerance -0.1915 in to +0.0 in, Pack Size Bulk Pack, Head Height 1/4 in, Head Diameter 9/16 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.