Shop ZORO SELECT

Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1/4 in Shoulder Lg, Alloy Steel, 10 PK

  • Mfr # U07111.031.0025
  • Zoro # G2902076

product price: 
$
5.59
/pk of 10, $0.56/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Drive Size
5/32 in
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07111.031.0025
Zoro #
G2902076
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
ASME B18.3
Head Style
Knurled
Min. Tensile Strength (PSI)
140,000 psi
Rockwell Hardness
C32 to C43
Shear Strength (PSI)
84,000 psi
Class
3A
Type
Standard
Heat Treatment
Tempered
Thread Type
Coarse
Thread Locking
No
Shear Strength
84,000 psi
Material Quality Standards
ASTM A574
Thread Fit
3A
Shoulder Screw Type
Standard Shoulder Screw
Color
Black
Countersink Angle
140 Degrees
Maximum Temperature
150 Degrees F
Thread Direction
Right Hand
Precision Screw
No
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Minimum Yield Strength
130,000 psi
Tensile Strength
140,000 psi
Dimensional Standards
ASME/ANSI B18.3.3
Proof Load
120,000 psi
Head Texture
Knurled
Temperature - Maximum
150 Degrees F
Temperature - Minimum
-50 Degrees F
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 1/4-20, Minimum Thread Length 7/16 in, Shoulder Length 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 7/16 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products