This item is Discontinued.

Zoro Select Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy steel, 5 PK 1EB47

Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Alloy steel, 5 PK (Discontinued)

  • Mfr # 1EB47
  • Zoro # G3262165
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EB47
Zoro #
G3262165
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
5/16 in
Shoulder Length
3/8 in
Drive Size
5/32 in
Head Diameter
7/16 in
Head Height
7/32 in
Thread Length
7/16 in
Shoulder Length Tolerance
+/-0.005 in
Head Dia.
7/16 in
Shoulder Dia.
5/16 in
Dia./Thread Size
1/4"-20
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
7/16 in

Details

System of Measurement
Inch
Head Type
Standard
Drive Type
Socket
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Class
3A
Rockwell Hardness
C32 to 43
Temp. Range (F)
250 Degrees
Min. Tensile Strength (PSI)
140,000 psi
Type
Self-Locking
Meets/Exceeds
ASME B18.3
Head Style
Knurled
Shear Strength (PSI)
84,000 psi
Thread Fit
3A
Precision Screw
No
Shear Strength
84,000 psi
Shoulder Screw Type
Locking Shoulder Screw
Material Type
Steel
Maximum Temperature
250 Degrees F
Pack Size
Small Pack
Head Texture
Knurled
Dimensional Standards
ASME B18.3
Thread Locking
Nylon Patch
Tensile Strength
140,000 psi
Finish Type
Plain

Description

Shoulder Screw, Shoulder Screw Type Locking Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Shoulder Length 3/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/16 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 7/32 in, Head Diameter 7/16 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.