Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, 5/32" Thr Sz, 3/8 in Thr Lg, Stainless Steel, 300 PK
- Mfr # 0506SSI188
- Zoro # G4826952
product price:Â
$
209.99
/pk of 300, $0.70/ea
Free Shipping & Returns
Key Features
Socket Head
Torx Drive
System of Measurement
Inch
Thread Size
5/32"
Material
Stainless Steel
Finish
Plain
Thread Length
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0506SSI188
- Zoro #
- G4826952
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Torx
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
Dimensions
- Thread Size
- 5/32"
- Thread Length
- 3/8 in
- Diameter
- 5/32"
- Diameter Thread Size
- 5/32 in
Description
5/32X3/8 Socket Head Shoulder Screw Imported 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.