This item is Discontinued.

Zoro Select Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 75 PK B07111.075.0050

Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1/2 in Shoulder Lg, Alloy Steel, 75 PK (Discontinued)

  • Mfr # B07111.075.0050
  • Zoro # G1591060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07111.075.0050
Zoro #
G1591060
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Shoulder Diameter
3/4 in
Shoulder Length
1/2 in
Drive Size
3/8 in
Head Diameter
1 in
Head Height
1/2 in
Thread Length
7/8 in
Screw Head Height
0.490 to 0.5000
Shoulder Dia.
3/4 in
Screw Head Dia.
0.977 to 1.000
Dia./Thread Size
5/8"-11
Head Dia.
1 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in
Minimum Thread Length
7/8 in

Details

System of Measurement
Inch
Head Type
Knurled
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Class
3A
Min. Tensile Strength (PSI)
140,000 psi
Rockwell Hardness
C32 to C43
Head Style
Knurled
Shear Strength (PSI)
84,000 psi
Meets/Exceeds
ASME B18.3
Finish Type
Plain
Head Texture
Knurled
Pack Size
Bulk Pack
Material Type
Steel
Shear Strength
84,000 psi
Dimensional Standards
ASME B18.3
Precision Screw
No
Thread Fit
3A
Tensile Strength
140,000 psi
Shoulder Screw Type
Standard Shoulder Screw

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Inch, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Shoulder Length 1/2 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 3/4 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Bulk Pack, Head Height 1/2 in, Head Diameter 1 in, Dimensional Standards ASME B18.3, Tensile Strength 140,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.