Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/4 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR60153C04

  • Zoro # G4559265


product price:  $3.99
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#6-32
Shoulder Diameter
5/32 in
Drive Size
3/32 in
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR60153C04
Zoro #
G4559265
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#6-32
Shoulder Diameter
5/32 in
Shoulder Length
1/4 in
Drive Size
3/32 in
Head Diameter
9/32
Head Height
1/8 in
Thread Length
3/16 in
Shoulder Dia.
5/32 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
3/16 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Min. Tensile Strength (PSI)
70,000 psi
Rockwell Hardness
B55
Head Style
Standard
Shear Strength (PSI)
NOT RATED
Temp. Range (F)
Not Rated
Type
Standard
Shear Strength
Not Rated
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Precision Screw
No
Thread Fit
3A
Head Texture
Knurled
Material Grade/Class
18-8

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 6-32, Minimum Thread Length 3/16 in, Shoulder Length 1/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 5/32 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 9/32 in, Dimensional Standards ASME B18.3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products