Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 16 mm Shoulder Lg, Alloy Steel, 5 PK
Mfr # M07111.060.0016
Zoro # G2958952
product price: $7.95
/pk 5, $1.59/eaKey Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3mm
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M07111.060.0016
Zoro #
G2958952
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
16 mm
Drive Size
3mm
Head Diameter
10 mm
Head Height
4.5 mm
Thread Length
9.5 mm
Shoulder Length Tolerance
+0.25mm
Shoulder Dia.
6 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.00 mm
Minimum Thread Length
9.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M5-0.8, Minimum Thread Length 9.5 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.036 mm to +0.00 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.