Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/4 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60173C12
Zoro # G4559782
product price: $14.39
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Drive Size
3/32 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR60173C12
Zoro #
G4559782
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#8-32
Shoulder Diameter
7/32 in
Shoulder Length
3/4 in
Drive Size
3/32 in
Head Diameter
5/16
Head Height
5/32 in
Thread Length
3/16 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Dia.
7/32 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
3/16 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 8-32, Minimum Thread Length 3/16 in, Shoulder Length 3/4 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 7/32 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/32 in, Head Diameter 5/16 in, Dimensional Standards AMPG 2012 ZS.01
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.