Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 316 Stainless Steel
- Mfr # STR40231C03
- Zoro # G2459269
product price:Â
$
11.69
/ea
Key Features
Low Profile Head
Slotted Drive
System of Measurement
Inch
Thread Size
#8-32
Shoulder Diameter
3/16 in
Material
316 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR40231C03
- Zoro #
- G2459269
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Low Profile
- Drive Type
- Slotted
- Material
- 316 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Head Style
- Standard
- Type
- Low Profile
- Class
- 2A
- Shoulder Screw Type
- Standard Shoulder Screw
- Dimensional Standards
- AMPG 2013 ZS.07
- Tensile Strength
- 70,000 psi
- Pack Size
- Small Pack
- Thread Fit
- 2A
- Head Texture
- Smooth
- Material Grade/Class
- 316
- Precision Screw
- No
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #8-32
- Shoulder Diameter
- 3/16 in
- Shoulder Length
- 3/16 in
- Head Diameter
- 5/16 in
- Head Height
- 7/64 in
- Thread Length
- 3/16 in
- Shoulder Dia.
- 3/16 in
- Shoulder Length Tolerance
- -0.0 in to +0.002 in
- Shoulder Diameter Tolerance
- -0.001 in to +0.0 in
- Minimum Thread Length
- 3/16 in
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Slotted, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Inch, Thread Size #8-32, Minimum Thread Length 3/16 in, Shoulder Length 3/16 in, Shoulder Length Tolerance -0.0 in to +0.002 in, Shoulder Diameter 3/16 in, Shoulder Diameter Tolerance -0.001 in to +0.0 in, Pack Size Small Pack, Head Height 7/64 in, Head Diameter 5/16 in, Tensile Strength 70,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.