Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR60173C06

  • Zoro # G4541774


product price:  $10.59
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#8-32
Drive Size
3/32 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR60173C06
Zoro #
G4541774
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Shoulder Diameter
7/32 in
Shoulder Length
3/8 in
Drive Size
3/32 in
Head Diameter
5/16
Head Height
5/32 in
Thread Length
3/16 in
Shoulder Length Tolerance
+/-0.005 in
Shoulder Dia.
7/32 in
Shoulder Diameter Tolerance
-0.002 in to -0.004 in
Minimum Thread Length
3/16 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Rockwell Hardness
B55
Min. Tensile Strength (PSI)
70,000 psi
Temp. Range (F)
Not Rated
Shear Strength (PSI)
NOT RATED
Type
Standard
Precision Screw
No
Thread Fit
3A
Pack Size
Small Pack
Material Grade/Class
18-8
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
AMPG 2012 ZS.01
Head Texture
Knurled
Tensile Strength
70,000 psi
Shear Strength
Not Rated

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 8-32, Minimum Thread Length 3/16 in, Shoulder Length 3/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 7/32 in, Shoulder Diameter Tolerance -0.002 in to -0.004 in, Pack Size Small Pack, Head Height 5/32 in, Head Diameter 5/16 in, Dimensional Standards AMPG 2012 ZS.01

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products