Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 40 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.060.0040
  • Zoro # G9898421
product price: 
$
9.99
/pk of 5, $2.00/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M5-0.80
Shoulder Diameter
6 mm
Drive Size
3 mm
Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07111.060.0040
Zoro #
G9898421
UPC #
190735979198
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Shoulder Diameter
6 mm
Shoulder Length
40 mm
Drive Size
3 mm
Head Diameter
10 mm
Head Height
4.5 mm
Thread Length
9.5 mm
Shoulder Dia.
6 mm
Minimum Thread Length
9.5 mm
Shoulder Diameter Tolerance
-0.013 mm to -0.036 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Temp. Range (F)
Not Rated
Class
12.9
Shear Strength (PSI)
NOT RATED
Meets/Exceeds
ISO 7379
Head Style
Standard
Min. Tensile Strength (PSI)
176,000 psi
Type
Standard
Rockwell Hardness
C39 to C44
Thread Pitch
0.8 mm
Dimensional Standards
ISO 7379
Tensile Strength
176,000 psi
Precision Screw
No
Material Grade/Class
Class 12.9
Pack Size
Small Pack
Shear Strength
Not Rated
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 40 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.013 mm to -0.036 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products