Shoulder Screw, M6-1.00 Thr Sz, 9.5 mm Thr Lg, 35 mm Shoulder Lg, Alloy Steel, 5 PK
- Mfr # M07111.060.0035
- Zoro # G9898220
product price:Â
$
8.99
/pk of 5, $1.80/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6-1.00
Shoulder Diameter
6 mm
Drive Size
3 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M07111.060.0035
- Zoro #
- G9898220
- UPC #
- 190735979617
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Head Style
- Standard
- Temp. Range (F)
- Not Rated
- Class
- 12.9
- Shear Strength (PSI)
- NOT RATED
- Type
- Standard
- Min. Tensile Strength (PSI)
- 176,000 psi
- Meets/Exceeds
- ISO 7379
- Rockwell Hardness
- C39 to C44
- Thread Pitch
- 0.8 mm
- Precision Screw
- No
- Tensile Strength
- 176,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- Class 12.9
- Shear Strength
- Not Rated
- Dimensional Standards
- ISO 7379
- Pack Size
- Small Pack
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M6-1.00
- Shoulder Diameter
- 6 mm
- Shoulder Length
- 35 mm
- Drive Size
- 3 mm
- Head Diameter
- 10 mm
- Head Height
- 4.5 mm
- Thread Length
- 9.5 mm
- Shoulder Dia.
- 6 mm
- Minimum Thread Length
- 9.5 mm
- Shoulder Diameter Tolerance
- -0.013 mm to -0.036 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 35 mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.013 mm to -0.036 mm, Pack Size Small Pack, Head Height 4.5 mm, Head Diameter 10 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.