Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, #4-40 Thr Sz, 5/32 in Thr Lg, 5/8 in Shoulder Lg, 316 Stainless Steel
Mfr # STR61618C10
Zoro # G1810328
product price:Â
$
40.79
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Shoulder Diameter
1/8 in
Drive Size
5/64 in
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR61618C10
- Zoro #
- G1810328
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 316 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Temp. Range (F)
- Not Rated
- Type
- Standard
- Class
- 3A
- Shear Strength (PSI)
- 65,000 psi
- Min. Tensile Strength (PSI)
- 130,000 psi
- Head Style
- Knurled
- Rockwell Hardness
- BHN250
- Shear Strength
- 65,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- No
- Head Texture
- Knurled
- Dimensional Standards
- AMPG 2012 ZS.01
- Material Grade/Class
- 316 H5
- Thread Fit
- 3A
- Tensile Strength
- 130,000 psi
- Pack Size
- Small Pack
- Thread Type
- Coarse
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Hex, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, System of Measurement Inch, Thread Size 4-40, Minimum Thread Length 5/32 in, Shoulder Length 5/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/8 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 1/8 in, Head Diameter 1/4 in, Dimensional Standards AMPG 2012 ZS.01