Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 100 mm Shoulder Lg, Alloy Steel, 5 PK

  • Mfr # M07111.120.0100

  • Zoro # G9898826


product price:  $20.49
/pk 5, $4.10/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Drive Size
6mm
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M07111.120.0100
Zoro #
G9898826
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
100 mm
Drive Size
6mm
Head Diameter
18 mm
Head Height
9 mm
Thread Length
16 mm
Shoulder Dia.
12 mm
Minimum Thread Length
16 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Type
Standard
Temp. Range (F)
Not Rated
Class
12.9
Shear Strength (PSI)
NOT RATED
Min. Tensile Strength (PSI)
176,000 psi
Meets/Exceeds
ISO 7379
Head Style
Standard
Rockwell Hardness
C39 to C44
Pack Size
Small Pack
Shoulder Screw Type
Standard Shoulder Screw
Tensile Strength
176,000 psi
Shear Strength
Not Rated
Precision Screw
No
Dimensional Standards
ISO 7379
Thread Pitch
1.5 mm
Material Grade/Class
Class 12.9

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 100 mm, Shoulder Diameter 12 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379, Tensile Strength 176,000 psi, Shear Strength Not Rated, Drive Size 6 mm, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products