Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 16 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR401M12X16

  • Zoro # G2460565


product price:  $12.49
/ea

Key Features

Socket Head
Slotted Drive
Low Profile Type
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Drive Size
6mm
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR401M12X16
Zoro #
G2460565
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
16 mm
Drive Size
6mm
Head Diameter
20mm
Head Height
6 mm
Thread Length
16 mm
Shoulder Dia.
12 mm
Shoulder Length Tolerance
-0.0 mm to +0.05 mm
Shoulder Diameter Tolerance
-0.025 mm to +0.0 mm
Minimum Thread Length
16 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Class
6g
Head Style
Standard
Type
Low Profile
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Smooth
Tensile Strength
Not Rated
Dimensional Standards
AMPG 2013 LP.02
Precision Screw
No
Thread Pitch
1.5 mm
Thread Fit
6G
Pack Size
Small Pack
Material Grade/Class
18-8

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Low-Profile Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 16 mm, Shoulder Length Tolerance -0.0 mm to +0.05 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.025 mm to +0.0 mm, Pack Size Small Pack, Head Height 6 mm, Head Diameter 20 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products