Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 40 mm Shoulder Lg, 18-8 Stainless Steel, 2 PK

  • Mfr # M51044.120.0040

  • Zoro # G9193335


product price:  $29.59
/pk 2, $14.80/ea

Key Features

Socket Head
Torx Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
40 mm
Drive Size
6mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M51044.120.0040
Zoro #
G9193335
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
40 mm
Drive Size
6mm
Head Diameter
18 mm
Head Height
9 mm
Thread Length
16 mm
Shoulder Dia.
12 mm
Screw Head Height
12 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Minimum Head Height
8.78 mm
Shoulder Diameter Tolerance
-0.06 mm to +0.0 mm
Maximum Head Height
9 mm
Minimum Thread Length
16 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Meets/Exceeds
I7379
Head Style
Knurled
Type
Standard
Rockwell Hardness
Not Rated
Precision Screw
No
Shoulder Screw Type
Standard Shoulder Screw
Thread Pitch
1.5 mm
Shear Strength
Not Rated
Heat Treatment
No Heat Treatment
Dimensional Standards
ISO 7379
Minimum Yield Strength
Not Rated
Thread Fit
5g6g
Proof Load
Not Rated
Thread Type
Metric Coarse
Tensile Strength
Not Rated
Thread Direction
Right Hand
Head Texture
Knurled
Thread Locking
No
Minimum Temperature
Not Rated
Material Grade/Class
18-8
Pack Size
Small Pack
Maximum Temperature
Not Rated
Resistance Properties
Corrosion Resistant
Manufacturer Location
Made in US

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 40 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.06 mm to +0.0 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products