Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 70 mm Shoulder Lg, 18-8 Stainless Steel
- Mfr # M51044.120.0070
- Zoro # G9682005
product price:Â
$
18.15
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
70 mm
Drive Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M10-1.50
- Shoulder Diameter
- 12 mm
- Shoulder Length
- 70 mm
- Drive Size
- 6 mm
- Head Diameter
- 18 mm
- Head Height
- 9 mm
- Thread Length
- 16 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Shoulder Dia.
- 12 mm
- Screw Head Height
- 12 mm
- Shoulder Diameter Tolerance
- -0.06 mm to +0.0 mm
- Minimum Thread Length
- 16 mm
- Maximum Head Height
- 9 mm
- Minimum Head Height
- 8.78 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Metric, Thread Size M10-1.5, Minimum Thread Length 16 mm, Shoulder Length 70 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.06 mm to +0.0 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Dimensional Standards ISO 7379
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.