Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 70 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M12X70
  • Zoro # G4583923
product price: 
$
27.49
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
70 mm
Drive Size
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M12X70
Zoro #
G4583923
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M10-1.50
Shoulder Diameter
12 mm
Shoulder Length
70 mm
Drive Size
6 mm
Head Diameter
18 mm
Head Height
9 mm
Thread Length
16 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
12 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
16 mm
Overall Length
86 mm
Wire Rope Length
86 mm
Length
86 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Rockwell Hardness
B55
Type
Standard
Head Style
Standard
Min. Tensile Strength (PSI)
70,000 psi
Thread Pitch
1.5 mm
Material Grade/Class
316
Precision Screw
No
Head Texture
Knurled
Thread Fit
5g6g
Pack Size
Small Pack
Tensile Strength
70,000 psi
Dimensional Standards
AMPG 2013 ZS.02
Shoulder Screw Type
Standard Shoulder Screw
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M10x1.50, Minimum Thread Length 16 mm, Shoulder Length 70 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 12 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 9 mm, Head Diameter 18 mm, Tensile Strength 70,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.