Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 55 mm Shoulder Lg, Alloy Steel, 5 PK
- Mfr # M07111.160.0055
- Zoro # G0305107
product price:Â
$
48.95
/pk of 5, $9.79/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12-1.75
Shoulder Diameter
16 mm
Drive Size
8 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- M12-1.75
- Shoulder Diameter
- 16 mm
- Shoulder Length
- 55 mm
- Drive Size
- 8 mm
- Head Diameter
- 24 mm
- Head Height
- 11 mm
- Thread Length
- 18 mm
- Screw Head Dia.
- 24.33mm
- Shoulder Dia.
- 16 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Screw Head Height
- 11 mm
- Diameter Thread Size
- M12
- Minimum Thread Length
- 18 mm
- Shoulder Diameter Tolerance
- -0.036 mm to +0.0 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 55 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.