Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 70 mm Shoulder Lg, 316 Stainless Steel
- Mfr # STR602M16X70
- Zoro # G4539297
product price:Â
$
38.49
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12-1.75
Shoulder Diameter
16 mm
Drive Size
8 mm
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M16X70
- Zoro #
- G4539297
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 316 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Head Style
- Standard
- Rockwell Hardness
- B55
- Min. Tensile Strength (PSI)
- 70,000 psi
- Type
- Standard
- Pack Size
- Small Pack
- Dimensional Standards
- ISO 7379-1983
- Thread Pitch
- 1.75 mm
- Head Texture
- Knurled
- Tensile Strength
- 70,000 psi
- Thread Fit
- 5g6g
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- No
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M12-1.75
- Shoulder Diameter
- 16 mm
- Shoulder Length
- 70 mm
- Drive Size
- 8 mm
- Head Diameter
- 24 mm
- Head Height
- 11 mm
- Thread Length
- 18 mm
- Shoulder Dia.
- 16 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Shoulder Diameter Tolerance
- -0.04 mm to +0.0 mm
- Minimum Thread Length
- 18 mm
- Overall Length
- 88 mm
- Wire Rope Length
- 88 mm
- Length
- 88 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M12-1.75, Minimum Thread Length 18 mm, Shoulder Length 70 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ISO 7379-1983
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.