Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 2 PK
- Mfr # M07111.160.0090
- Zoro # G9009865
product price:Â
$
14.79
/pk of 2, $7.40/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12-1.75
Shoulder Diameter
16 mm
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M07111.160.0090
- Zoro #
- G9009865
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Min. Tensile Strength (PSI)
- 140,000 psi
- Type
- Standard
- Head Style
- Knurled
- Rockwell Hardness
- C32 to C43
- Meets/Exceeds
- I7379
- Shear Strength (PSI)
- 84,000 psi
- Head Texture
- Knurled
- Precision Screw
- No
- Dimensional Standards
- I7379
- Thread Pitch
- 1.75 mm
- Pack Size
- Small Pack
- Shoulder Screw Type
- Standard Shoulder Screw
- Tensile Strength
- 140,000 psi
- Shear Strength
- 84,000 psi
- Material Grade/Class
- Class 12.9
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M12-1.75
- Shoulder Diameter
- 16 mm
- Shoulder Length
- 90 mm
- Head Diameter
- 24 mm
- Head Height
- 11 mm
- Thread Length
- 18 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Shoulder Dia.
- 16 mm
- Screw Head Dia.
- 24.33mm
- Shoulder Diameter Tolerance
- -0.016 mm to -0.043 mm
- Minimum Thread Length
- 18 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 90 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -0.016 mm to -0.043 mm, Pack Size Small Pack, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards I7379
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.