Shop ZORO SELECT
See all product information
Create Account
Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 100 mm Shoulder Lg, 316 Stainless Steel
- Mfr # STR602M20X100
- Zoro # G4577553
product price:Â
$
93.19
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16-2.00
Shoulder Diameter
20 mm
Drive Size
10 mm
Material
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M20X100
- Zoro #
- G4577553
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 316 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Rockwell Hardness
- B55
- Type
- Standard
- Head Style
- Standard
- Min. Tensile Strength (PSI)
- 70,000 psi
- Thread Fit
- 5g6g
- Dimensional Standards
- ISO 7379-1983
- Pack Size
- Small Pack
- Material Grade/Class
- 316
- Thread Pitch
- 2 mm
- Precision Screw
- No
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Tensile Strength
- 70,000 psi
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M16-2.00
- Shoulder Diameter
- 20 mm
- Shoulder Length
- 100 mm
- Drive Size
- 10 mm
- Head Diameter
- 30 mm
- Head Height
- 14 mm
- Thread Length
- 22 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Shoulder Dia.
- 20 mm
- Shoulder Diameter Tolerance
- -0.04 mm to +0.0 mm
- Minimum Thread Length
- 22 mm
- Overall Length
- 122 mm
- Wire Rope Length
- 122 mm
- Length
- 122 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 100 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379-1983
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.