Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 90 mm Shoulder Lg, Alloy Steel, 2 PK

  • Mfr # M07111.200.0090

  • Zoro # G9193046


product price:  $58.79
/pk 2, $29.40/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16-2.00
Shoulder Diameter
20 mm
Material
Alloy Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M07111.200.0090
Zoro #
G9193046
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M16-2.00
Shoulder Diameter
20 mm
Shoulder Length
90 mm
Head Diameter
30 mm
Head Height
14 mm
Thread Length
22 mm
Screw Head Dia.
30.33mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Dia.
20 mm
Shoulder Diameter Tolerance
-0.036 mm to +0.0 mm
Minimum Thread Length
22 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Plain
Item
Shoulder Screw
Shear Strength (PSI)
84,000 psi
Meets/Exceeds
I7379
Head Style
Knurled
Rockwell Hardness
C32 to C43
Type
Standard
Min. Tensile Strength (PSI)
140,000 psi
Thread Pitch
2 mm
Tensile Strength
140,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Dimensional Standards
ISO 7379
Head Texture
Knurled
Shear Strength
84,000 psi
Precision Screw
No
Pack Size
Small Pack

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Socket, Material Alloy Steel, Finish Plain, System of Measurement Metric, Thread Size M16-2, Minimum Thread Length 22 mm, Shoulder Length 90 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.036 mm to +0.0 mm, Pack Size Small Pack, Head Height 14 mm, Head Diameter 30 mm, Dimensional Standards ISO 7379, Tensile Strength 140,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.