CAD

Shoulder Screw, M2-0.40 Thr Sz, 3.8 mm Thr Lg, 10 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR602M3X10
  • Zoro # G4612754
CAD Available
product price: 
$
6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Socket Head
Hex Drive
CAD Drawing
System of Measurement
Metric
Thread Size
M2-0.40
Shoulder Diameter
3 mm
Drive Size
2 mm
Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M3X10
Zoro #
G4612754
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M2-0.40
Shoulder Diameter
3 mm
Shoulder Length
10 mm
Drive Size
2 mm
Head Diameter
5 mm
Head Height
2 mm
Thread Length
3.8 mm
Shoulder Dia.
3 mm
Shoulder Length Tolerance
-0.0 mm to +0.25 mm
Shoulder Diameter Tolerance
-0.04 mm to +0.0 mm
Minimum Thread Length
3.8 mm
Overall Length
13.8 mm
Wire Rope Length
13.8 mm
Length
13.8 mm

Details

CAD Available
Yes
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Head Style
Standard
Rockwell Hardness
B55
Min. Tensile Strength (PSI)
70,000 psi
Type
Standard
Thread Fit
5g6g
Dimensional Standards
AMPG 2013 ZS.02
Thread Pitch
0.4 mm
Tensile Strength
70,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
No
Material Grade/Class
316
Pack Size
Small Pack
Head Texture
Knurled
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Plain, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 3.8 mm, Shoulder Length 10 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.04 mm to +0.0 mm, Pack Size Small Pack, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 70,000 psi, Drive Size 2 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.