Shoulder Screw, M20-2.50 Thr Sz, 27 mm Thr Lg, 70 mm Shoulder Lg, Alloy Steel, 2 PK
- Mfr # M07111.240.0070
- Zoro # G9193064
product price:Â
$
34.19
/pk of 2, $17.10/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M20-2.50
Shoulder Diameter
24 mm
Material
Alloy Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M07111.240.0070
- Zoro #
- G9193064
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Alloy Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Rockwell Hardness
- C32 to C43
- Shear Strength (PSI)
- 84,000 psi
- Min. Tensile Strength (PSI)
- 140,000 psi
- Head Style
- Knurled
- Meets/Exceeds
- I7379
- Type
- Standard
- Shoulder Screw Type
- Standard Shoulder Screw
- Dimensional Standards
- I7379
- Head Texture
- Knurled
- Thread Pitch
- 2.5 mm
- Tensile Strength
- 140,000 psi
- Shear Strength
- 84,000 psi
- Precision Screw
- No
- Pack Size
- Small Pack
- Material Grade/Class
- Class 12.9
- Shell Material
- Alloy Steel
Dimensions
- Thread Size
- M20-2.50
- Shoulder Diameter
- 24 mm
- Shoulder Length
- 70 mm
- Head Diameter
- 36 mm
- Head Height
- 16 mm
- Thread Length
- 27 mm
- Screw Head Dia.
- 39.39mm
- Shoulder Dia.
- 24 mm
- Shoulder Length Tolerance
- -0.0 mm to +0.25 mm
- Shoulder Diameter Tolerance
- -0.020 mm to -0.052 mm
- Minimum Thread Length
- 27 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Standard, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Plain, System of Measurement Metric, Thread Size M20x2.50, Minimum Thread Length 27 mm, Shoulder Length 70 mm, Shoulder Length Tolerance -0.0 mm to +0.25 mm, Shoulder Diameter 24 mm, Shoulder Diameter Tolerance -0.020 mm to -0.052 mm, Pack Size Small Pack, Head Height 16 mm, Head Diameter 36 mm, Dimensional Standards I7379
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.